PORTWEST B195 TURIN PREMIUM T-SHIRT BLACK LARGE


Turin Premium T-Shirt - B195

References
portwest:B195-BLACK-L
rubix:200A0219
brand logo
brand logo
Technical specifications
ColourBlack
SizeL
Main materialCotton
See all Specifications

Product details : PORTWEST B195 TURIN PREMIUM T-SHIRT BLACK LARGE


Outstanding value, this garment is ideal for workwear and corporate wear. Available in a choice of popular colours, this t-shirt looks great when worn on its own or underneath a sweatshirt. Made from premium 100% cotton, it offers unrivalled comfort. Stylish unisex design for multi functional use. Made from 100% Cotton fabric for added comfort and breathability

Technical specifications


Attributes
ColourBlack
SizeL
Main materialCotton
Long sleevesNo
Material100% Cotton
Show UNSPSC/ECL@SS
£ 5.60 excl. VAT
/ Each
£ 6.72 incl. VAT
  • Usually arrives within 14 working days