MASCOT 20482 CROSSOVER T-SHIRT D'ANTH S
MASCOT 20482-786-18 CROSSOVER T-SHIRT DARK ANTHRACITE
See technical informationReferences
Mascot:20482-786-18 S ONE
Rubix:239A7715
EAN:5711074768646

Product details : MASCOT 20482 CROSSOVER T-SHIRT D'ANTH S
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | s |
| Main material | cotton |
| Secondary colour | no secondary color |
| Long sleeves | no |
| Grammage | 160 g/m² |
| Gender | men |
| Material | 60% organic cotton/40% recycled polyester |
Show UNSPSC/ECL@SS
£ 12.37 excl. VAT
/ Each
£ 14.84 incl. VAT
- Usually arrives within 14 working days
Size
s
