Turning tools holders exter 95° pwlnr/l
Total length | 125 mm |
---|---|
Width | 20 mm |
Height | 20 mm |
Total length | 125 mm |
---|---|
Width | 20 mm |
Height | 20 mm |
Type of assembly | Left |
Type of tool tip attachment | PWLNL 2020 06 |
Head length | 16 mm |
Usually arrives within 14 working days