Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Tool tip for dressing and turning down
PRAMET POSITIVE ISO TURNING INSERT DCMT 11T308E-FM:T9325
PRAMET POSITIVE ISO TURNING INSERT DCMT 11T308E-FM:T9325
Turning Insert
References
pramet:
DCMT 11T308E-FM:T9325
rubix:
2592114
manufacturer :
6753785
ean:
3603602891518
Technical specifications
Plate type
T9325
Nuance/shade
DCMT
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PRAMET POSITIVE ISO TURNING INSERT DCMT 11T308E-FM:T9325
Technical specifications
Attributes
Plate type
T9325
Nuance/shade
DCMT
Thickness
3.97
mm
Radius
0.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.88
excl. VAT
/
Each
£
92.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITSUBCARB SNMG120412-MP MP3025 INSERT TURNING COATED CERMET 90031067
SANDVIK SCMT09T312-PR4335 COROTURN INVEIO 7080731
MITSUBCARB SCMT09T304-MK MC5015 INSERT TURNING COATED 90034725
MITSUBCARB DCMT070204-MP NX2525 INSERT TURNING CERMET 90034881
SANDVIK DCMT070204-MM2015 COROTURN 5730843
SANDVIK 5752270 TCEX 220L-F 1125 INSERT
SANDVIK CNMG120404-SM1125 T-MAX P TURNING 5915043
SANDVIK CNMG 16 06 12-MRR 2025 P INSERT FOR TURNING 6292979
MAFR30101025-SVIK COROCUT XS INSER
SANDVIK TNMG 16 04 04-QM H13A 5753866
PRAMET DNMG 150608E-NM:T7335 DN 1506 NEGATIVE TURNING INSERT 6754792
MITSUBCARB CNMG120404-SY MP3025 INSERT TURNING COATED CERMET 90035021
MITSUBCARB TNMG160408-SH NX3035
WALTER CNMG190608-RP5 WPP30G TURNING INSERTS NEGATIVE 8115700
PRAMET WNMG 060408E-NF:T7325 NEGATIVE TURNING INSERT 7156461 PK10