WALTER VCGT110302-PF2 WSM20 TURNING INSERTS POSITIVE 5835001
Turning inserts
See technical informationReferences
Walter:VCGT110302-PF2 WSM20
Rubix:275A8870
Manufacturer :5835001

Technical specifications
| Insert Type | positive 35° rhombic turning insert vcgt (pf2) |
|---|---|
| Nuance/shade | wsm20 |
Product details : WALTER VCGT110302-PF2 WSM20 TURNING INSERTS POSITIVE 5835001
Walter VCGT110302-PF2 turning insert with WSM20 coating. 35° positive rhombic geometry with angles and radii optimized for precision machining.
Technical specifications
Attributes
| Insert Type | positive 35° rhombic turning insert vcgt (pf2) |
|---|---|
| Nuance/shade | wsm20 |
| Edge length | 11.07 mm |
| Thickness | 3.17 mm |
| Radius | 0.2 mm |
| Insert Size | 6.35 mm |
Show UNSPSC/ECL@SS
£ 28.65 excl. VAT
/ Each
£ 34.38 incl. VAT
- Usually arrives within 14 working days