WALTER CCGT09T304-MM4 WSM20S TURNING INSERTS (POSITIVE) 6844578
Turning inserts
See technical informationReferences
Walter:CCGT09T304-MM4 WSM20S
Rubix:291A4841
Manufacturer :6844578

Technical specifications
| Insert Type | positive turning insert rhomboid 80° (ccgt-mm4), neutral cutting direction |
|---|---|
| Nuance/shade | wsm20s |
Product details : WALTER CCGT09T304-MM4 WSM20S TURNING INSERTS (POSITIVE) 6844578
Positive turning insert Walter CCGT09T304-MM4 WSM20S (rhomboid 80°) with MM4 chip breaker. Corner radius 0.4 mm and thickness 3.97 mm.
Technical specifications
Attributes
| Insert Type | positive turning insert rhomboid 80° (ccgt-mm4), neutral cutting direction |
|---|---|
| Nuance/shade | wsm20s |
| Edge length | 9.67 mm |
| Thickness | 3.97 mm |
| Radius | 0.4 mm |
| Insert Size | 9.53 mm |
Show UNSPSC/ECL@SS
£ 24.42 excl. VAT
/ Each
£ 29.30 incl. VAT
- Usually arrives within 14 working days