WALTER CCMT09T304-FM4 WSM30S TURNING INSERTS POSITIVE 6839035
Turning inserts
See technical informationReferences
Walter:CCMT09T304-FM4 WSM30S
Rubix:275A7519
Manufacturer :6839035

Technical specifications
| Insert Type | ccmt turning insert – 80° positive rhombic (fm4) |
|---|---|
| Nuance/shade | wsm30s |
Product details : WALTER CCMT09T304-FM4 WSM30S TURNING INSERTS POSITIVE 6839035
Walter CCMT09T304-FM4 turning insert with WSM30S coating and 80° positive rhombic geometry. Designed to reliably machine difficult-to-machine materials and steels (incl. stainless).
Technical specifications
Attributes
| Insert Type | ccmt turning insert – 80° positive rhombic (fm4) |
|---|---|
| Nuance/shade | wsm30s |
| Edge length | 9.67 mm |
| Thickness | 3.97 mm |
| Radius | 0.4 mm |
| Insert Size | 9.53 mm |
Show UNSPSC/ECL@SS
£ 13.51 excl. VAT
/ Each
£ 16.21 incl. VAT
- Usually arrives within 14 working days