References
Pramet:SCLCL 2020 K 12-M-A
Rubix:2532819
EAN:3603602919441

Product details : PRAMET SCLCL 2020 K 12-M-A EXTERNAL TURNING TOOL 6756578
CoroTurn 107 shank tool for turning
Technical specifications
Attributes
| Angle | 95 ° |
|---|---|
| Total length | 125 mm |
Show UNSPSC/ECL@SS
£ 91.66 excl. VAT
/ Each
£ 109.99 incl. VAT
- Usually arrives within 14 working days