References
Pramet:DDJNR 2525 M 15
Rubix:2532074
Manufacturer :6757936
EAN:3603602932921
Product details : PRAMET DDJNR 2525 M 15 EXTERNAL TURNING TOOL 6757936
Double clamp turning tool for holding a 55° rhombus negative insert with an inscribed circle diameter of 12.7mm, 6.35mm thick (ISO designation DN.. 1506.. ), right hand 93° side cutting with off-set shank, 25mm tool height x 25mm width x 150mm long for taper turning, single and multi-directional copy turning and longitudinal turning with and without shoulder
Technical specifications
Attributes
| Width | 25 mm |
|---|---|
| Height | 25 mm |
Show UNSPSC/ECL@SS
£ 93.86 excl. VAT
/ Each
£ 112.63 incl. VAT
- Usually arrives within 14 working days
