Turning Tool
Machining material | steel;stainless steel;cast iron;non-ferrous metals;heat resistant super alloy |
---|---|
Radius | 0.15 ° |
Edge length | 0.2 mm |
Machining material | steel;stainless steel;cast iron;non-ferrous metals;heat resistant super alloy |
---|---|
Radius | 0.15 ° |
Edge length | 0.2 mm |
Nuance/shade | 1025 |
Cutting angle | 98 ° |
Packaging | 1 pack |
Usually arrives within 14 working days