Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
CUTLINE TURNING TOOLS HOLDERS EXTER 45DEG MSSNL 2020 K12 832776
CUTLINE TURNING TOOLS HOLDERS EXTER 45DEG MSSNL 2020 K12 832776
Turning tools holders exter 45° mssnr/l
References
giss cutline:
832776
rubix:
832776
ean:
3660338054211
Technical specifications
Total length
125
mm
Width
20
mm
Height
20
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE TURNING TOOLS HOLDERS EXTER 45DEG MSSNL 2020 K12 832776
45° external turning tool holder MSSNR/L
Technical specifications
Attributes
Total length
125
mm
Width
20
mm
Height
20
mm
Type of assembly
Left
Type of tool tip attachment
MSSNL 2020 12
Head length
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.23
excl. VAT
/
Each
£
77.08
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
SCLCL1616K06S-SVIK SWISS TOOL
SANDVIK C4-PCLNL-22110-12M1 6188354
SANDVIK C4-SDUCL-13080-11 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727804
SANDVIK A10K-STFCR 09 107 BORING BAR FOR TURNING 5721584
SCLCR1616K09S-SVIK SWISS TOOL
SANDVIK C5-PCLNL-17090-12M1 CONCEPT HOLDERS FOR INSERT/ADAPTER 6188375
SANDVIK C5-SCLCR-13080-09 5728682
SANDVIK C6-PCLNR-27140-16HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188716
SANDVIK C4-SDJCL-27050-11 5727900
SANDVIK C4-PCLNR-27050-12 5727819
C5DWLNR3506008-SVIK CAPTO EXT CUTT
R17532322330-SVIK HD/RR CARTRIDGE
WALTER DDJNL2525X15-P TOOLHOLDERS 7438907
SANDVIK C5-SCLCL-13080-09 CONCEPT HOLDERS FOR INSERTS & ADAPTERS
SANDVIK C3-PCLNR-22096-12HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188645