References
Sandvik Coromant:SDJCR 2020K 11
Rubix:200859
Manufacturer :5749577



Product details : SANDVIK SDJCR 2020K 11 107 SHANK TOOL FOR TURNING 5749577
Without central irrigation.
Technical specifications
Attributes
| Total length | 125 mm |
|---|---|
| Width | 25 mm |
| Height | 20 mm |
| Type of assembly | dcmt |
| Type of tool tip attachment | insert |
| Head length | 21.9 mm |
Show UNSPSC/ECL@SS
£ 107.35 excl. VAT
/ Each
£ 128.82 incl. VAT
- Usually arrives within 14 working days
