Turning tools holders exter 95° pwlnr/l
Total length | 150 mm |
---|---|
Width | 25 mm |
Height | 25 mm |
Total length | 150 mm |
---|---|
Width | 25 mm |
Height | 25 mm |
Type of assembly | right |
Type of tool tip attachment | pwlnr 2525 06 |
Head length | 16 mm |
Usually arrives within 14 working days