Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
MITSUBCARB MWLNL2525M08 TOOL-HOLDER EXTERNAL 7011498
MITSUBCARB MWLNL2525M08 TOOL-HOLDER EXTERNAL 7011498
Tool holder Mitsubishi Materials
References
mitsubishi materials:
MWLNL2525M08
rubix:
276A5539
Technical specifications
Total length
150
mm
Width
25
mm
Height
25
mm
See all Specifications
Product details
Technical specifications
Product details : MITSUBCARB MWLNL2525M08 TOOL-HOLDER EXTERNAL 7011498
Technical specifications
Attributes
Total length
150
mm
Width
25
mm
Height
25
mm
Head length
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
113.83
excl. VAT
/
Each
£
136.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
C5DCLNR3506019-SVIK COROM CAPTO EX
SANDVIK C4-DDUNL-17090-11 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727525
MITSUBCARB DCLNR2020K09 TOOL-HOLDER EXTERNAL 7008386
SANDVIK C5-DCMNN-00105-12 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728679
PRAMET STJCR 2020 K 16-M-A EXTERNAL TURNING TOOL 6756613
SANDVIK PCLNR 2020K 09 5738409
SANDVIK HNEF090508R-KW1020 SANDVIK AUTO MILLING 6169458
SANDVIK A20S-SCLCL 09 BORING BAR FOR TURNING 5721976
MITSUBCARB SDJCL2020K11 TOOL-HOLDER EXTERNAL 7014220
MITSUBCARB SDJCR1616H11 TOOL-HOLDER EXTERNAL 7014226
WALTER DDJNL3225P11 TOOLHOLDERS TURNING GROOVING THREADING 5042245
SANDVIK A25T-MWLNR 08 P BORING BAR FOR TURNING 5722398
CUTLINE TURNING TOOLS HOLDERS EXTER 93DEG SVJBR 2525 M16 832801
SANDVIK C4-SVQBL-22110-16 5727866
SANDVIK C8-DWLNL-55080-08 CONCEPT HOLDERS FOR INSERT/ADAPTER 5729398