FESTO 162152 TWIN CYLINDER DPZJ-32-10-P-A-KF-S2


Twin-piston cylinder DPZJ-32

References
festo:DPZJ-32-10-P-A-KF-S2
rubix:107A4574
manufacturer :162152
ean:4052568130824
DPZJ-32-10-P-A-KF-S2 Twin-piston cylinder
brand logo
Technical specifications
TypeDouble piston cylinder (twin) DPZ
See all Specifications

Product details : FESTO 162152 TWIN CYLINDER DPZJ-32-10-P-A-KF-S2


Twin-piston cylinder DPZJ-32-10-P-A-KF-S2 With two parallel, double-ended piston rods and yoke plates, for Proximity sensing, with elastic cushioning rings in end Positions. Stroke=10 mm, Adjustable end-Position range/length=10 mm, Piston diameter=32 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends

Technical specifications


Attributes
Logistic Weight2336Ā g
TypeDouble piston cylinder (twin) DPZ
Show UNSPSC/ECL@SS
Ā£ 1,196.55 excl. VAT
/ Each
Ā£ 1,435.86 incl. VAT
  • Delivery usually within ( 26 ) days