SPARTEX 2V30V050TRPB10 TWINWHEEL CASTOR 50MM THERMOPLASTIC RUBBER TYRE
Twinwheel castor
See technical informationReferences
Spartex:UK-2V30V050TRPB10
Rubix:230A3726
Product details : SPARTEX 2V30V050TRPB10 TWINWHEEL CASTOR 50MM THERMOPLASTIC RUBBER TYRE
TWINWHEEL
SINGLE HOLE FIXING SWIVEL CASTOR
50MM THERMOPLASTIC RUBBER TYRED WHEELS
PLAIN BORE
Technical specifications
Attributes
| Load capacity | 80 kg |
|---|---|
| Wheel diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 5.74 excl. VAT
/ Each
£ 6.89 incl. VAT
- Usually arrives within 14 working days

