Heavy duty wheel, with Blickle Extrathane® polyurethane tread, with steel wheel centre
Load capacity | 360 kg |
---|---|
Wheel diameter | 100 mm |
Wheel width | 40 mm |
Tread:
Logistic Weight | 1414 g |
---|---|
Load capacity | 360 kg |
Wheel diameter | 100 mm |
Wheel width | 40 mm |
Wheel housing/rim material | Steel |
Running sole/tire material | Polyurethane |
Min. temperature | -20 °C |
Max. temperature | 70 °C |
Running sole / tire colour | Brown |
Shore A Hardness | 92 Shore |
40 mm |
Usually arrives within 14 working days