SCHNEIDER STOP EMERGENCY ZB4BS844
Twist to reset switch off push button
See technical informationSee documentsReferences
Schneider Electric:ZB4BS844
Rubix:154A3735
EAN:3389110888867






Technical specifications
| Material | chrome-plated metal |
|---|---|
| Type | e.stop pushbutton 40mm turn to release telemecanique 44x54x88mm |
Documents
Product details : SCHNEIDER STOP EMERGENCY ZB4BS844
Designed for industry, this range combines simplicity of setup, flexibility and a robust construction. An ingenious locking system consisting of a snap-fit head and body, tightened with a single screw, ensures easy yet secure mounting. The Harmony® XB4 metal range of modular control and signaling units combines simplicity of installation, flexibility, and robustness. It meets the requirements of the majority of industrial applications. These units are either complete products or separate components for customer assembly.
Strengths
Combined functions: contact + illuminated functionalityComplete products or sub-assemblies for user assemblyConnection: screw clamp terminals, plug-in connector, Faston connectors, spring clamp terminals.Robust and strong design that securely and easily connects togetherCertified and approved for meeting requirements throughout all continents: EN/IEC, UL, NEMA, CSA, CCC, Gost, JISUL and CE markingsUp to IP66, IP69KLow-load electrical contact and high powerShake-proof connection screws (periodic retightening unnecessary)
Technical specifications
Attributes
| Material | chrome-plated metal |
|---|---|
| Type | e.stop pushbutton 40mm turn to release telemecanique 44x54x88mm |
| Min. temperature | -40 °C |
| Max. temperature | 70 °C |
| Series | harmony xb4 |
Show UNSPSC/ECL@SS
£ 22.24 excl. VAT
/ Each
£ 26.69 incl. VAT
- In stock: Next day delivery