Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Valves other and various
Other valves
Other valve
BURKERT 2/2 DIAPRAGM VALVE 221002
BURKERT 2/2 DIAPRAGM VALVE 221002
Other valve Bürkert
References
bürkert:
221002
rubix:
161A6226
Product details
Technical specifications
Product details : BURKERT 2/2 DIAPRAGM VALVE 221002
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
893.50
excl. VAT
/
Each
£
1,072.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BURKERT 2/2WAYSOLENOIDVALVE 00208694
SMC VH332-02 4 PORT HAND VALVE
BURKERT 143460 ON/OFF VALVE 16 BAR
BURKERT 00322527 SERVO ASSIST SOLENOID VALVE
BURKERT 259458 TYPE 6281 2/2 N/C MANUAL OVERRIDE
BURKERT 00178895 VALVE 2000-A-2-40,0-EE-VA-GM88-C-E MC13+MS74+PX51
BURKERT 183268 TYPE 2000 PISTON VALVE 1/4IIN OD WELD END, N/C, ST/ST
BURKERT 00296547 6013 2/2-WAY-SOLENOID VALVE DIRECT ACTING
BURKERT 318430 DIAPHRAGM VALVE
"BURKERT 178674 STAINLESS 1"" ANGLE SEAT VALVE"
BURKERT 62946 SOLENOID VALVE 24V
BURKERT SOL VALVE 246303
BURKERT 2/2 SOL VALV 24VDC 85295
BURKERT 1393 VALVE ACTUATOR
BURKERT 342666 ANGLE TYPE PNEUMATIC ACTUATED VALVE 3/4