Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Valves other and various
Other valves
Other valve
BURKERT 290 G1/2 230V50 044373
BURKERT 290 G1/2 230V50 044373
TYP 290 2/2-way solenoid valve; servo-controlled
References
bürkert:
44373
rubix:
185A1874
Technical specifications
Nominal diameter (metric)
12
mm
See all Specifications
Product details
Technical specifications
Product details : BURKERT 290 G1/2 230V50 044373
Technical specifications
Attributes
Nominal diameter (metric)
12
mm
Max. temperature
80
°C
Min. temperature
-10
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
128.09
excl. VAT
/
Each
£
153.71
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BURKERT ACTUATOR DIA VALVE 205722
186715 VALVE
BURKERT VALVE 00178680
SMC EAV2000-F02G-5YZ-Q SOFT START-UP VALVE
SMC VNA601A-40A 2 PORT PROCESS VALVE
BURKERT CONTROL VALVE 00221602
BURKERT 2/2WAYSOLENOIDVALVE 00208694
BURKERT 344388 2/2-WAY ANGLE SEAT VALVE
BURKERT 268396 SOL V/V WATER 024/50F-00 0-B-MS1/2OS
BURKERT 00322527 SERVO ASSIST SOLENOID VALVE
BURKERT 343177 FLOW VALVE 2 WAY CLOSED 25 BAR G1/2
BURKERT SOLENOID VALVE SS 5282 25MM
FESTO 8060530 ANGLE SEAT VALVE VZXA-B-TS6-25-M2-V13T-8&
BURKERT 445098 TYPE 2031 DIAPHRAGM VALVE DN40
BURKERT 1393 VALVE ACTUATOR