Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
BURKERT 350457 6519 PNEUMATIC VALVE 32MM 5 2 WAY
BURKERT 350457 6519 PNEUMATIC VALVE 32MM 5 2 WAY
TYP 6519 5/2-way pneumatic valve 32 mm
References
bürkert:
350457
rubix:
261A3216
Product details
Technical specifications
Product details : BURKERT 350457 6519 PNEUMATIC VALVE 32MM 5 2 WAY
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
253.26
excl. VAT
/
Each
£
303.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 170249 SOLENOID VALVE CPE18-M1H-5/3E-1/4
FESTO 547083 SOLENOID VALVE
SMC VXH2230-02-4D-Q 2 PORT SOLENOID VALVE FOR HIGH PRESSURE
SMC SYA7120-02F AIR OPERATED VALVE
SMC SV1300-5FU SOLENOID VALVE
SMC VQZ3350B-5YO1-Q 5 PORT SOLENOID VALVE
SMC SQ1131N-5B1-C6-Q 5 PORT SOLENOID VALVE
AVENTICS R422101268
AVENTICS 5814292540
SMC VT307-8DO1-02F-Q 3 PORT SOLENOID VALVE
SMC SY114-5LNZ-Q 24 VDC SOLL-TYPENON-POLAR
SMC LVA21-02F-B AIR OPERATED CHEMICAL VALVE
FESTO 535936 SOLENOID VALVE MFH-5/3G-1/8-B-EX
SMC VFR3300-5FZ-Q 5 PORT SOLENOID VALVE
SMC SV4400-5FU SOLENOID VALVE