BURKERT 423943 S030 PADDLEWHEEL SENSOR - BODY ONLY
TYP S030 Flow sensor module PVC 50
See technical informationReferences
Bürkert:423943
Rubix:249A1459
Manufacturer :423943

Product details : BURKERT 423943 S030 PADDLEWHEEL SENSOR - BODY ONLY
The sensor fitting Type S030 has an integrated paddle wheel for flow measurement and is specifically intended for use with neutral, mildly aggressive, solids-free liquids. The compact sensor fitting (Type S030) must be equipped with a Bürkert transmitter (Type SE30, Type SE30 Ex, Type SE32, Type SE35, Type SE36 or Type 8611), which can be connected quickly and easily using a bayonet coupling. The Bürkert "Inline-Quarter-Turn" technology is a design that ensures leak-free operation. The rotation of the paddle wheel (permanent magnets contained in the paddles) is detected contactlessly by the sensitive element of the transmitter through the sensor fitting wall. The transmitter can be mounted or dismounted without opening the pipeline or interrupting the ongoing process.
Technical specifications
Attributes
| Type | s030 |
|---|---|
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 386.50 excl. VAT
/ Each
£ 463.80 incl. VAT
- Usually arrives within 14 working days
