Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Valves other and various
Other valves
Other valve
178697 2/2-WAY ANGLE SEAT VALVE, PNEU. OPERATED
178697 2/2-WAY ANGLE SEAT VALVE, PNEU. OPERATED
Other valve Bürkert
References
bürkert:
178697
rubix:
234A3558
Product details
Technical specifications
Product details : 178697 2/2-WAY ANGLE SEAT VALVE, PNEU. OPERATED
Technical specifications
Attributes
Max. temperature
185
°C
Max. service pressure
14
bar
Min. temperature
-10
°C
Min. service pressure
0
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
418.93
excl. VAT
/
Each
£
502.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BURKERT 00134517 SOLENOID VALVE
BURKERT 2/2WAYSOLENOIDVALVE 00208694
BURKERT ANGLE SEAT VALVE 178695
BURKERT 342666 ANGLE TYPE PNEUMATIC ACTUATED VALVE 3/4
BURKERT 2/2 SOL VALV 24VDC 85295
SMC VNA601A-40A 2 PORT PROCESS VALVE
BURKERT 00311045 VALVE
BURKERT 186577 3/4 BSP BRASS VALVE
SMC VNA601A-F40A 2 PORT PROCESS VALVE
BURKERT 260107 2/2-WAY GLOBE VALVE, PNEUM. OPERATED
BURKERT 187581 BURKERT 1/2IN 2-2 WAYS 2 POSITION
BURKERT 00178684 ANGLE PNEUMATIC OPERATED PROCESS VALVE, 1/2 IN G
BURKERT 169421 VALVE TYPE 2000 DN15 AIR PILOT 3.9-10 BAR
BURKERTCON 00229239 SOLENOID VALVE
BURKERT SOLENOID VALVE SS 5282 25MM