U-POWER BC20315 TUDOR S1P SRC BLACK LOWSHOE EU36 UK3
U-POWER BC20315 TUDOR S1P SRC BLK LOW
See technical informationSee documentsReferences
U-Power:BC20315 36
Rubix:244A4670
Manufacturer :0BC20315 36
EAN:8033546093078



Documents
Product details : U-POWER BC20315 TUDOR S1P SRC BLACK LOWSHOE EU36 UK3
Low safety shoes, u power, classic and strong of the "Style & Job" line, with suede leather upper with ultra breathable Textile inserts, steel toe cap, anti-puncture, anti-slip, ergonomic steel foil and PU / PU sole, S1P SRC
Technical specifications
Attributes
| EU shoe size | 36 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| Water proof | yes |
| Security Category | s1p |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 45.68 excl. VAT
/ Each
£ 54.82 incl. VAT
- Usually arrives within 14 working days
EU shoe size
36