BASE B0953 QUASAR/CURSA S1P SRC SHOES BLACK.RED EU40 UK6.5
Low shoes B0953 QUASAR
See technical informationReferences
Base Protection:CA-B0953-CWA-40
Rubix:389A0779
Manufacturer :CA-B0953-CWA 40
EAN:8034003174941

Product details : BASE B0953 QUASAR/CURSA S1P SRC SHOES BLACK.RED EU40 UK6.5
Low safety shoes.
Lining: SmellStop 100% antibacterial.
Upper: Suede leather.
Insert: Fresh'n Flex.
Toe: SlimCap.
Sole: Anti-fatigue AirTech monodensity.
Patents and Plus: AirTech, Fresh'n Flex, SlimCap, Smell STOP.
Lining: SmellStop 100% antibacterial.
Upper: Suede leather.
Insert: Fresh'n Flex.
Toe: SlimCap.
Sole: Anti-fatigue AirTech monodensity.
Patents and Plus: AirTech, Fresh'n Flex, SlimCap, Smell STOP.
Technical specifications
Attributes
| EU shoe size | 40 |
|---|---|
| Collar height | low |
| Colour | grey |
| Main material | leather |
| Security Category | s1p |
Show UNSPSC/ECL@SS
£ 61.48 excl. VAT
/ Each
£ 73.78 incl. VAT
- Usually arrives within 14 working days
