JALAS 1518 GRAN PREMIO ANTISLIP+ SANDAL S1 SRC P HRO EU44 UK10
Sandals 1518 JALAS®
See technical informationReferences
Jalas:1518-44
Rubix:386A0427
EAN:6408487500510



Product details : JALAS 1518 GRAN PREMIO ANTISLIP+ SANDAL S1 SRC P HRO EU44 UK10
With all the necessary safety features for those who prioritize comfort and cool feet. The sandal is ventilated and has a spacious last. Hook and loop closure, nail protection in steel and toe cap in aluminium. Heat-resistant outsole. Perfect for environments where breathability is wanted.
Strengths
ProNose toe reinforcement, Wide fit, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Ventilating insole, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Technical specifications
Attributes
| EU shoe size | 44 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 138.72 excl. VAT
/ Each
£ 166.46 incl. VAT
- Usually arrives within 14 working days
EU shoe size
44
