References
Jalas:7100-42
Rubix:206A4897
EAN:6408487507700

Product details : JALAS 7100 ZENIT EVO LOW CUT SHOE S1 SRC EU42 UK8
A light, soft, comfortable safety shoe with quality protection and outstanding ergonomics. The knitted textile upper with padded Memory foam supports and protects your feet in light duty work. An oil resistant RPU outer sole gives excellent grip, and JALAS® aluminium toe cap protection and double impact protection zones in PORON® XRD® keeps feet safe.
Strengths
Low weight, Oil-resistant outsole, Anti-static properties, Bellows tongue, Padded shaft edge in memory foam, Ventilating insole, Ergonomically shaped, Soft, Conforms with IEC 61340-5-1 (ESD), Free from animal-derived materials
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | textile |
| ESD | yes |
| Security Category | s1 |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 153.18 excl. VAT
/ Each
£ 183.82 incl. VAT
- Usually arrives within 14 working days
EU shoe size
42
