Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
U-POWER UE10013-46 SAFE RS S3 SRC BLK BOOT SIZE 46/11
U-POWER UE10013-46 SAFE RS S3 SRC BLK BOOT SIZE 46/11
U-POWER ENTRY SAFE BLACK BOOT
References
u-power:
UE10013-46
rubix:
2586835
ean:
8033546095102
Technical specifications
EU shoe size
46
Collar height
High
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : U-POWER UE10013-46 SAFE RS S3 SRC BLK BOOT SIZE 46/11
Upper, water resistant black leather, steel toe cap and classic steel midsole, with dual density sole.
Technical specifications
Attributes
EU shoe size
46
Collar height
High
Colour
Black
Main material
Leather
Type of soles
Steel
Material
Leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.16
excl. VAT
/
Each
£
40.99
incl. VAT
Delivery usually within (
3
) days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
GISS 867224 SAFETY SHOE MUNDO S1P SRC GREY MESH SIZE 40
PORTWEST FW69BRR40 STEELITE MUSTANG HIKER BROWN SIZE 40/6.5
BASE B0163 COLOSSEUM S1P SRC COOL GREY EU45 UK11
JALAS 7158 ZENIT EVO LOW CUT SHOE BLUE S1 SRC P EU40 UK6.5
GISS 847920 CABULCO 2 EVOL SAFETY SHOE S3 HRO SRC BROWN SIZE 41/7
UVEX 84482 1 BUSINESS LEATHER S3L FO SR ESD SHOE BLACK EU46 UK11 W11
JALAS 1625 E-SPORT MID CUT BOOT S3 SRC CI HI EU37 UK4
BASE B1007 K-ENERGY S3 HRO SRC GREY/BLUE EU43 UK9
PORTWEST FW83BKR46 STEELITE SLIP ON SAFETY BOOT S2 BLACK 46/11
U-POWER RR10454-46 TERRANOVA S3 SRC BLK BOOT SIZE 46/11
JALAS 3408A MONZA SPORT SANDAL S1 PL FO EU37 UK4
UVEX 85162 1 S3L FO SC SR SHOE BLACK/RED EU36 UK3.5 W11
JALAS 1510 GRAN PREMIO ANTISLIP SANDAL S1 HRO FO EU37 UK4
HECKEL 67073 RUN-R PLANET 100 LOW S1 SR TRAINER BLACK/RED EU42 UK8
GISS 847913 LAUTARO 2 EVOL SAFETY BOOT S3 HRO SRC BROWN SIZE 48/13