Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
HECKEL 67073 RUN-R PLANET 100 LOW S1 SR TRAINER BLACK/RED EU42 UK8
HECKEL 67073 RUN-R PLANET 100 LOW S1 SR TRAINER BLACK/RED EU42 UK8
RUN-R PLANET S1P SRC ESD
References
heckel:
6707342
rubix:
399A1526
manufacturer :
67073-42
ean:
3523990004195
Technical specifications
EU shoe size
42
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : HECKEL 67073 RUN-R PLANET 100 LOW S1 SR TRAINER BLACK/RED EU42 UK8
100% metal-free model for craftsmen, light industry, logistics, services, automotive, electronics industry, dry environments.
Standard: EN ISO 20345: 2011 - S1P SRC ESD
Technical specifications
Attributes
EU shoe size
42
Collar height
Low
Colour
Black
Main material
Polyurethane
ESD
Yes
Security Category
S1P
Slip resistance
Yes
Material
PU2D
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
108.32
excl. VAT
/
Each
£
129.98
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BASE B0169 GREENWICH S3 SRC COOL GREY EU43 UK9
U-POWER SN20154-47 AMAZON ESD S3 SRC BLK LOWSHOE SIZE 47/12
GISS 865165 COLIMA SAFETY BOOT S3 SRC BLACK SIZE 46/11
U-POWER RL2E214-47 SAURON S3 WR HI CI HRO SRC BLK LOWSHOE SIZE 47/12
GISS 867137 DURANGO SAFETY SHOES S1P SRC GRY MICROFIBER SIZE 46/11
U-POWER UW20032-41 RESPONSE U S2 SRC WHT MOCASSIN SIZE 41/7
UVEX 65022 2 S3L FO SC SR ESD SHOE BLACK/ORANGE EU37 UK4 W11
JALAS 7168 ZENIT EVO LOW CUT SHOE S3 SRC EU42 UK8
JALAS 7158 ZENIT EVO LOW CUT SHOE BLUE S1 SRC P EU35 UK2
UVEX 68342 1 G2 S1 PL FO SR ESD TRAINER BLACK/BLUE EU38 UK5 W11
JALAS 1510 GRAN PREMIO ANTISLIP SANDAL S1 HRO FO EU41 UK7
GISS 847907 LAUTARO 2 EVOL SAFETY BOOT S3 HRO SRC BROWN SIZE 42/8
PORTWEST B0978 OREN SAFETY SHOES BLACK/GREEN S3 SRC 41/7
PORTWEST FW69BKR38 STEELITE MUSTANG HIKER BLACK SIZE 38/5
PORTWEST B0898BGN38 BE-POWERFUL TOP BOOT SIZE 5