GISS 880790 LINZOR INFINERGY S3 SRC SAFETY BOOTS BLACK SIZE 39/6


Linzor S3 SRC ESD safety shoes

References
giss:880790
rubix:209A5504
ean:3660338342936
brand logo
brand logo
brand logo
Technical specifications
EU shoe size39
Collar heightHigh
ColourBlack
See all Specifications

Product details : GISS 880790 LINZOR INFINERGY S3 SRC SAFETY BOOTS BLACK SIZE 39/6


Standard: EN ISO 20345: 2011 S3 SRC
High cut safety shoe.
Putek® upper is highly abrasion resistant, water repellent and breathable.
Breathable honeycomb lining.
Number one in ergonomic cleanliness.
200 joule aluminium safety tip, light and wide.
Anti-perforation composite insert, lightweight, flexible and non-magnetic.
BASF soft PU2D + Infinergy outsole.
PU abrasion resistant, oil-resistant, non-slip and anti-static outer sole.
Weight: 557 g*
STRONG POINTS
Instant anti-fatigue effect and continuous comfort all day long.
Very light and good freedom of movement.
Reduced in musculoskeletal issues

Strengths

• Instant anti-fatigue effect and continuous comfort all day long
• Very light and good freedom of movement
• Reduction in musculoskeletal issues
• Number one in ergonomic cleanliness
brand logo

Technical specifications


Attributes
EU shoe size39
Collar heightHigh
ColourBlack
Main materialPutek
ESDYes
Water proofNo
Metal freeNo
Metatarsal protectionNo
Security CategoryS3
Slip resistanceYes
MaterialPutek®
Show UNSPSC/ECL@SS
£ 106.93 excl. VAT
/ Each
£ 128.32 incl. VAT
  • In stock: Next day delivery