U-POWER UE10013 SAFE RS S3 SRC BLACK BOOT EU35 UK2
U-POWER ENTRY SAFE BLACK BOOT
See technical informationReferences
U-Power:UE10013-35
Rubix:2586826
EAN:8033546094990

Product details : U-POWER UE10013 SAFE RS S3 SRC BLACK BOOT EU35 UK2
Upper, water resistant black leather, steel toe cap and classic steel midsole, with dual density sole.
Technical specifications
Attributes
| EU shoe size | 35 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 35.36 excl. VAT
/ Each
£ 42.43 incl. VAT
- Delivery usually within ( 3 ) days
EU shoe size
35