Steelite Aire Trainer S1P FT25
EU shoe size | 42 |
---|---|
Colour | Other |
Main material | Other |
EU shoe size | 42 |
---|---|
Colour | Other |
Main material | Other |
ESD | No |
Water proof | No |
Metal free | No |
Type of soles | Dual Density PU |
Metatarsal protection | No |
Security Category | S1P |
Slip resistance | Yes |
Type of closure | Lace up |
Material | Knitted (Upper);PU (Sole) |
Secondary colour | Other |
Usually arrives within 14 working days