U-POWER RI21292 VARSAVIA ESD S2 SRC BLACK LOWSHOE EU37 UK4
U POWER RI21292 MODEL VARSAVIA
See technical informationSee documentsReferences
U-Power:RI21292 37
Rubix:242A7362
Manufacturer :RI21292 37
EAN:8033546449899



Documents
Product details : U-POWER RI21292 VARSAVIA ESD S2 SRC BLACK LOWSHOE EU37 UK4
Safety shoes low, light and comfortable U-Power of the Red Industry range, white without strings, with New safety dry upper, composite toecap, water-repellent. S2 SRC ESD sole
Technical specifications
Attributes
| EU shoe size | 37 |
|---|---|
| Collar height | low |
| Colour | black |
| ESD | yes |
| Water proof | yes |
| Security Category | s2 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 66.90 excl. VAT
/ Each
£ 80.28 incl. VAT
- Usually arrives within 14 working days
EU shoe size
37