ROCKFALL SAFETY SHOE BLACK PM4040
EU shoe size | 44 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 44 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Suede |
Water proof | Yes |
Metal free | Yes |
Type of soles | PU |
Metatarsal protection | Yes |
Security Category | S3 |
Slip resistance | Yes |
Weight | 613 g |
Non-magnetic | Yes |
No laces/slip-on | No |
Material | 100% Non metallic smooth black suede |
In stock: Next day delivery