JALAS 3325 DRYLOCK HIGH CUT BOOT S7 HRO CI EU38 UK5
Boots/Ankle boots 3325 JALAS®
See technical informationReferences
Jalas:3325-38
Rubix:386A0813
EAN:6408487500718



Product details : JALAS 3325 DRYLOCK HIGH CUT BOOT S7 HRO CI EU38 UK5
A robust, waterproof safety boot with highest protection levels built for warmth in cold environments. The winter-lined grain leather upper and high cut provides feet with both outstanding safety and support. The oil and heat-resistant nitrilee outer sole provides excellent grip, while JALAS® aluminium toe cap protection, steel puncture protection and double impact protection zones in in PORON® XRD® keeps feet in comfort.
Strengths
Waterproof Drylock-membrane, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Bellows tongue, Padded boot shaft, Pull loops, Snow lock, Zipper, Waterproof, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Technical specifications
Attributes
| EU shoe size | 38 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 196.04 excl. VAT
/ Each
£ 235.25 incl. VAT
- Usually arrives within 14 working days
EU shoe size
38
