U POWER RI21292 MODEL VARSAVIA
EU shoe size | 43 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 43 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Other |
ESD | Yes |
Water proof | Yes |
Type of soles | PU compact Antislip, antistatic and oil resistant |
Security Category | S2 |
Slip resistance | Yes |
Material | Water resistant, breathable New Safety Dry |
Liner material | WingTex® air tunnel |
Usually arrives within 14 working days