U-POWER RL2E144-4 ROCKET GORE-TEX SHOE
EU shoe size | 38 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 38 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Putek |
Water proof | Yes |
Type of soles | PU/PU and Infinergy® |
Metatarsal protection | Yes |
Security Category | S3 |
Slip resistance | Yes |
Liner material | Wingtex® |
Usually arrives within 14 working days