Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
JALAS 9935 EXALTER LOW CUT SHOE S1 PS SC HRO FO EU40 UK6.5
JALAS 9935 EXALTER LOW CUT SHOE S1 PS SC HRO FO EU40 UK6.5
Unisex safety shoes Jalas
References
jalas:
9935-40
rubix:
386A2356
ean:
6408487513084
Technical specifications
EU shoe size
40
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : JALAS 9935 EXALTER LOW CUT SHOE S1 PS SC HRO FO EU40 UK6.5
Technical specifications
Attributes
EU shoe size
40
Collar height
Low
Colour
Black
Main material
Microfiber
Secondary colour
Yellow
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
181.30
excl. VAT
/
Each
£
217.56
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
HECKEL 62653 RUN-R 400 LOW S3L FO SR TRAINER BLACK/GREY EU41 UK7
U-POWER RR20016-44 COAL S1P SRC BLK/GRY LOWSHOE SIZE 44/10
U-POWER UF10074-42 HENRY S3 SRC BLK BOOT SIZE 42/8
BASE B0156 DAMMTOR S1P SRC BLUE/ORANGE EU45 UK11
U-POWER RK10114-35 GAYNOR S3S CI FO SR BLK BOOT SIZE 35/2
PORTWEST B0872BKG45 ORTHOPAEDIC SAFETY SHOE SIZE 11
PORTWEST FW83BKR42 STEELITE SLIP ON SAFETY BOOT S2 BLACK 42/8
JALAS 3400A MONZA SPORT SANDAL S1 SRC EU46 UK11
U-POWER UM20013-48 MUSTANG S3 SRC BLK LOWSHOE SIZE 48/13
U-POWER RL20254-46 LINKIN ESD S3 CI SRC BLK LOWSHOE SIZE 46/11
PORTWEST FW81WHR43 SLIP-ON SAFETY SHOE S2 WHITE 43/9
JALAS 9975 EXALTER MID CUT BOOT S3 SRC HRO EU34 UK1.5
U-POWER RL2E144-48 ROCKET S3 WR CI SRC BLK LOWSHOE SIZE 48/13
U-POWER UW10164-44 ENOUGH U S3 SRC BLK BOOT SIZE 44/10
PORTWEST FD17BKR47 FD17 STEELITE MET PROTECTOR SAFETY BOOT S3 M BLK 12