UVEX 68298 1 G2 PERFORATED S1 FO SR ESD TRAINER BLK/BL EU37 UK4 W11

UVEX SAFETY SHOE 1 G2 68298 ESDG S1 W11

See technical information
References
Uvex:6829837
Rubix:267A3311
Manufacturer :6829837
EAN:4031101927299
brand logo
Technical specifications
EU shoe size37
Collar heightlow
Colourblack
See all Specifications

Product details : UVEX 68298 1 G2 PERFORATED S1 FO SR ESD TRAINER BLK/BL EU37 UK4 W11


- low safety shoe in safety class S1 SRC in accordance with EN ISO 20345:2011- meets ESD specifications with leak resistance less than 35 megaohm- Breathable upper material made of microvelour- uvex i-PUREnrj with excellent cushioning properties and energy return- new uvex xenova® plastic toe cap

Technical specifications


Attributes
EU shoe size37
Collar heightlow
Colourblack
Main materialpolyester
ESDyes
Security Categorys1
Show UNSPSC/ECL@SS
£ 119.36 excl. VAT
/ Each
£ 143.23 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

37
Select variants (11)