U-POWER RR10624-4 SAFETY BOOT BLK 4
EU shoe size | 36 |
---|---|
Collar height | High |
Colour | Black |
EU shoe size | 36 |
---|---|
Collar height | High |
Colour | Black |
Main material | Leather |
ESD | Yes |
Water proof | Yes |
Type of soles | PU |
Metatarsal protection | Yes |
Security Category | S3 |
Slip resistance | Yes |
Material | full-grain leather |
Usually arrives within 14 working days