Safety ShoesU-POWER RL2E214-12 SAURON GORE-TEX SHOE BLACK
EU shoe size | 47 |
---|---|
Collar height | low |
Colour | black |
EU shoe size | 47 |
---|---|
Collar height | low |
Colour | black |
Water proof | yes |
Type of soles | pu/vibram and infinergy® |
Metatarsal protection | yes |
Security Category | s3 |
Slip resistance | yes |
Liner material | gore-tex performance membrane |
Usually arrives within 14 working days