References
Freudenberg Sealing Technologies:T20 28,00 36,00 6,30 95 AU V142
Rubix:252A5879
Manufacturer :49490391

Documents
Product details : SIMRIT 40422323 FREUDENBERG SEAL
The T 20 lip seal is a single-acting rod seal with an asymmetrical profile, recessed inner lip and a tight fit on the outer diameter. Among other things, it is suitable for standardized installation spaces in accordance with ISO 5597 and is well suited as a secondary seal within a sealing system.
Technical specifications
Attributes
| Inner diameter | 28 mm |
|---|---|
| Outer diameter | 36 mm |
| Height | 5.7 mm |
| Material | 95 au v142 |
| Execution | t20 |
Show UNSPSC/ECL@SS
£ 7.27 excl. VAT
/ Each
£ 8.72 incl. VAT
- Usually arrives within 14 working days
