References
SKF:SIL 40X50X8
Rubix:218A7068
Manufacturer :524990
EAN:7316571715933

Documents
Product details : SKF SIL-40X50X8 PROFILE ROD SEAL
SIL profile has a double-lip design and a secondary dynamic sealing lip. These seals provide good resistance to hydrolysis (attack from moisture) and good low temperature resilience. SIL profiles are suitable for pressures in light to medium duty applications and are available in metric sizes. Some fit seal housings in accordance with ISO 5597.
Technical specifications
Attributes
| Logistic Weight | 5,5 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 50 mm |
| Height | 8 mm |
| Material | ether-based thermoplastic polyurethane |
| Execution | sil |
Show UNSPSC/ECL@SS
£ 100.80 excl. VAT
/ 20 pieces
£ 120.96 incl. VAT
- Delivery usually within ( 3 ) days
