SIMRIT 24236857 FREUDENBERG SEAL


U-ring T 20

References
freudenberg sealing technologies:T20 70 X 82 X 8,70 X 6 95 AU V142
rubix:251A8045
manufacturer :24236857
brand logo
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter82 mm
Height8.7 mm
See all Specifications

Product details : SIMRIT 24236857 FREUDENBERG SEAL


The T 20 lip seal is a single-acting rod seal with an asymmetrical profile, recessed inner lip and a tight fit on the outer diameter. Among other things, it is suitable for standardized installation spaces in accordance with ISO 5597 and is well suited as a secondary seal within a sealing system.
Slotted ring T 20

Technical specifications


Attributes
Inner diameter70 mm
Outer diameter82 mm
Height8.7 mm
Material95 AU V142
ExecutionT20
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days