UCFL series 2-hole flange bearing
Inner diameter | 20 mm |
---|---|
Width | 33.3 mm |
Fixation centre-to-centre distance | 90 mm |
Logistic Weight | 430 g |
---|---|
Inner diameter | 20 mm |
Width | 33.3 mm |
Fixation centre-to-centre distance | 90 mm |
Total bearing width | 31 mm |
Outer diameter | 47 mm |
Usually arrives within 14 working days