References
Rubix:399A6299
Manufacturer :UCF210D1 N
EAN:00029176543302

Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 60.7 mm |
| Fixation centre-to-centre distance | 111 mm |
Product details : NSK UCF210D1 FLANGE HOUSED UNITS
The Outer surface of the bearing and the internal surface of the housing are spherical, so that the unit is self-aligning.
Strengths
•Secure fitting
Self-aligning
Higher rated load capacity
Light weight yet strong housing
Easy mounting
Accurate fitting of the housing
Bearing replaceability
Self-aligning
Higher rated load capacity
Light weight yet strong housing
Easy mounting
Accurate fitting of the housing
Bearing replaceability
Applications
Machine application
Technical specifications
Attributes
| Logistic Weight | 2540 g |
|---|---|
| Inner diameter | 50 mm |
| Width | 60.7 mm |
| Fixation centre-to-centre distance | 111 mm |
| Material | cast iron housing; bearing insert made of bearing steel |
| Sealing | one rubber seal and one metal shield |
| Height | 40 mm |
| Length | 143 mm |
| Series | ucf |
| Total bearing width | 51.6 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23300 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 2.5 kg |
| Mounting typ | square 4-bolt flange |
Show UNSPSC/ECL@SS
£ 51.50 excl. VAT
/ Each
£ 61.80 incl. VAT
- Usually arrives within 14 working days