Unc tap hsse - spiral point - stainless steel
Threading (inch) | unc |
---|---|
Threading diameter (inch) | 4 |
No. of threads per inch | 40 |
Threading (inch) | unc |
---|---|
Threading diameter (inch) | 4 |
No. of threads per inch | 40 |
Total length | 56 mm |
Body material | hss-e |
Coating | polished |
Tolerance | 2b |
Tail diameter | 3.5 mm |
Square drive adapter | 2.7 mm |
Material | stainless steels |
Din standard | din 371 |
Sold out