SPARTEX SUN786065AMB UNDER BENCH EUROSLIDE 4 DRAW 1X100MM 3X150MMMBLU
Under bench
See technical informationReferences
Spartex:UK-SUN786065AMB
Rubix:225A1685
Manufacturer :SUN786065AMB
Product details : SPARTEX SUN786065AMB UNDER BENCH EUROSLIDE 4 DRAW 1X100MM 3X150MMMBLU
The Under Bench 600mm Cabinets are perfect to integrate into a workshop set-up to go with our cabinets and Workbenches. As standard, the height of the unit with castors is 780mm with a choice of Solid Beech, Laminate or a Tool Tray worktop option.
Technical specifications
Attributes
| Height | 780 mm |
|---|---|
| Width | 600 mm |
| Depth | 650 mm |
Show UNSPSC/ECL@SS
£ 709.63 excl. VAT
/ Each
£ 851.56 incl. VAT
- Delivery usually within ( 16 ) days

