cubio drawer cabinet with 5 drawers WxDxH: 1300x750x1000mm RAL 7035/5010
Number of drawers | 5 |
---|---|
Height | 1000 mm |
Width | 1300 mm |
Number of drawers | 5 |
---|---|
Height | 1000 mm |
Width | 1300 mm |
Depth | 750 mm |
Model | 40030091 |
Type | Drawer Cabinet |
Colour | Blue |
Usually arrives within 14 working days