SPARTEX SUN7890652MB UNDER BENCH 2 DRAW&CUPBD 2X100MM 1X300MM BLU
Under bench
See technical informationReferences
Spartex:UK-SUN7890652MB
Rubix:225A1716
Manufacturer :SUN7890652MB
Product details : SPARTEX SUN7890652MB UNDER BENCH 2 DRAW&CUPBD 2X100MM 1X300MM BLU
The Under Bench 900mm Cabinets are perfect to integrate into a workshop set-up to go with our cabinets and Workbenches. As standard, the height of the unit with castors is 780mm with a choice of Solid Beech, Laminate or Tool Tray worktop option.
Technical specifications
Attributes
| Height | 780 mm |
|---|---|
| Width | 900 mm |
| Depth | 650 mm |
Show UNSPSC/ECL@SS
£ 572.45 excl. VAT
/ Each
£ 686.94 incl. VAT
- Delivery usually within ( 16 ) days

